Hansgrohe 16 oz. Soap Dispenser

H04540

Color Finish

Starting at $50.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 oz. capacity

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Capacity
12 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
12-3/4 in
Installation Type
Deck Mount
Material
Metal
Spout Height
3 in
Spout Reach
3-1/2 in
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday