Hansgrohe

16 oz. Soap Dispenser in Steel Optik

Part #H04540800  |  Manufacturer Part #04540800

Color/Finish:
Steel Optik

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 oz. capacity

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Capacity: 16 oz

Color Finish: Steel Optik

Color Finish Category: Stainless Steel

Height: 12-3/4 in

Installation Type: Deck Mount

Material: Metal

Spout Height: 3 in

Spout Reach: 3-1/2 in

Width: 2-1/4 in