0 items

Hansgrohe Talis S 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle

H32240

Color Finish

Starting at $235.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
Center Size
6 in
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-5/8 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday