2-3/5 in. Replacement Brush for Hansgrohe 40522 and 40835 Toilet Brush

You last purchased this on
 
Hansgrohe

2-3/5 in. Replacement Brush for Hansgrohe 40522 and 40835 Toilet Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

2-3/5 in. Replacement Brush for Hansgrohe 40522 and 40835 Toilet Brush

  • Fast #
  • Part #H40068000
  • Item #3618354
  • Manufacturer Part #40068000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4-3/5 in
IAPMO Listed -:
No
Material:
Plastic
Width:
2-3/5 in