0 items

Hansgrohe Raindance® 2.5 gpm 1-Function Wall Mount Showerhead

H27466

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full spray mode
  • Ninety-five no-clog spray channels

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Raindance®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
5-7/8 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
2-3/4 in
IAPMO Listed
Yes
Length
2-3/4 in
Material
Brass
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
Yes
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday