0 items

Hansgrohe Croma C 2.5 gpm 2-Function Wall Mount Showerhead

H06126

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 40 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Full, Massage

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/2 in
Material
Brass
Showerhead Function
Dual
Spray Type
Full, Massage
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday