0 items

Hansgrohe Croma C 2.5 gpm 2-Jet Hand Shower Set

H06127

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 40 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Full, Massage

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Croma C
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
3-1/2 in
IAPMO Listed
No
Length
3-1/8 in
Material
Brass
NSF Certified
No
Number Of Jets
2
Showerhead Function
Dual
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
No
Width
8-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday