0 items

Hansgrohe Raindance E 2.5 gpm 3-Function Wall Mount Showerhead

H27447

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 95 no-clog spray channels
  • AIR injection technology
  • Flow: 2.5 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance E
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/8 in
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
3 in
IAPMO Listed
Yes
Length
5-1/8 in
Material
Metal
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
WaterSense Labeled
No
Width
5-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday