0 items

Hansgrohe Raindance® 2.5 gpm 3-Jet Hand Shower

H28507

Color Finish

Starting at $210.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AIR injection technology
  • Rubit™ cleaning system
  • Showerhead has 95 no-clog spray channels
  • Showerhead has a 5" spray face

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Raindance®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/8 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/8 in
NSF Certified
No
Showerhead Function
3
Size
1/2 in
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
7-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday