0 items

Hansgrohe Raindance Select S 2.5 gpm 3-Jet Hand Shower Set

H04487

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30° adjustment
  • Flow: 2.5 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: RainAir, CaresseAir, Mix
  • Thirty degree adjustment

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance Select S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-7/8 in
Faucet Mount
Ceiling Mount, Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
10-3/16 in
IAPMO Listed
No
Length
4 in
Material
Brass
NSF Certified
No
Number Of Jets
3
Showerhead Function
3
Spray Type
CaresseAir, Mix, RainAir
Trim Only
No
WaterSense Labeled
No
Width
5-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday