0 items

Hansgrohe Raindance Select 2.5 gpm Showerhead

H26469

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 134 no-clog spray channels
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Select button for comfortable alternation of spray modes
  • Spray modes: RainAir, Rain

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance Select
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9-5/8 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
9-5/8 in
Number Of Jets
2
Showerhead Function
Dual
Spray Type
Rain, RainAir
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday