0 items

Hansgrohe Raindance 2.5 gpm Showerhead

H26481

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 180 no-clog spray channels
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Spray modes: RainAir

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10-1/4 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
10-1/4 in
Number Of Jets
1
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday