0 items

Hansgrohe Raindance S 2.5 gpm Showerpipe System with Single Lever Handle

H27115

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Exposed installation
  • Integrated volume control/diverter for 2 functions
  • Shower outlet flow: 2.5 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9-1/4 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
40-7/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Downpour
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday