0 items

Hansgrohe Raindance® 2.5 gpm Wall Bar Shower Kit

H27658

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Features 36" wall bar with integrated hose guide
  • Includes 63" hose

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7/8 in
Diameter
5-3/8 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
39-1/8 in
IAPMO Listed
No
Length
3-1/4 in
Material
Aluminum
NSF Certified
No
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday