0 items

Hansgrohe ShowerSelect 2-Function Round Thermostatic Trim

H15743

Color Finish

Starting at $511.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Flow: 8 gpm / 2.0 gpm
  • Select push-button on/off control for 2 outlets
  • Start/stop cartridge
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerSelect
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm/2.0 gpm
Height
5-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday