0 items

Hansgrohe Raindance S 2 gpm 1-Jet Showerhead

H04342

Color Finish

Starting at $142.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90 no-clog spray channels
  • Flow: 2.0 gpm
  • Grey spray disc
  • Spray modes: RainAir

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-3/8 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
3 in
Length
5-3/8 in
Number Of Jets
1
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
Yes
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday