0 items

Hansgrohe Croma Select S 2 gpm 2-Jet Showerhead

H26523

Color Finish

Starting at $226.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 147 no-clog spray channels
  • Flow: 2.0 gpm
  • Fully-finished matching spray face
  • Select button for comfortable alternation of spray modes
  • Spray modes: Rain, IntenseRain

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Croma Select S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Ceiling Mount
Number Of Jets
2
Showerhead Function
Multi
Spray Type
Intense, Rain
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday