0 items

Hansgrohe Raindance S 2 gpm 3-Jet Hand Shower

H04341

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 65 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
8-1/8 in
IAPMO Listed
No
NSF Certified
No
Number Of Jets
3
Showerhead Function
Multi
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday