0 items

Hansgrohe Raindance Select E 2 gpm 3-Jet Hand Shower Set

H04528

Color Finish

Starting at $117.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 78 no-clog spray channels
  • Flow: 2.0 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: Rain, RainAir, WhirlAir

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance Select E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
9-1/2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number Of Jets
3
Showerhead Function
Multi
Spray Type
Rain, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday