0 items

Hansgrohe Croma 2 gpm Showerpipe

H27169

Color Finish

Starting at $713.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Built-in shut-off and diverter
  • Exposed installation
  • Exposed thermostatic mixing valve
  • Includes 63" Techniflex hose
  • Integrated volume control/diverter for 2 functions
  • QuickClean™ function on hand shower and showerhead
  • Shower outlet flow: 2.0 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Croma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2.0 gpm
Handle Type
Knob
Height
41-3/8 in
Length
14-1/8 in
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday