2-Hole High Gloss in Polished Chrome

You last purchased this on
 
Hansgrohe

2-Hole High Gloss in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

2-Hole High Gloss in Polished Chrome

  • Fast #
  • Part #H31971000
  • Item #3975086
  • Manufacturer Part #31971000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast and easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-63/100 in
Faucet Part Type:
Extension Kit
Fits Brand:
Hansgrohe
Length:
1-62/125 in
Material:
Brass
WaterSense Labeled:
No