0 items

Hansgrohe Croma® 2 Jet Slide Bar Set

H06496

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes Croma E 75 2-Jet Handshower
  • Includes a Includes a 63" Techniflex® hose

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
1-5/8 in
Length
2-1/4 in
Material
Brass
Showerhead Function
Dual
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday