0 items

Hansgrohe Metris™ 3-Hole Bidet Faucet with Pop-Up Drain Assembly and Double Lever Handle

H31283

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes pop-up assembly
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 4"
  • Spout reach: 6"
  • Three hole installation

SPECIFICATIONS

ADA Compliant
Yes
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No
Width
12-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday