0 items

Hansgrohe Metropol 3-Hole Deck Mount Roman Tub Faucet Trim with Double Loop Handle

H74553

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90-degree ceramic valves
  • Contains diverter for easy control of handshower
  • Solid brass construction for lasting durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic
Center Size
13-1/8 in
Collection
Metropol
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
6 gpm
Handle Type
Loop
Height
5-3/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/8 in
Spout Reach
7-3/4 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday