0 items

Hansgrohe Talis C 3-Hole Deckmount Roman Tub Filler Trim with Double Lever Handle

H14313

Color Finish

Starting at $478.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • AISI type 303 stainless steel shaft sleeve; bronze casing wear ring.
  • Bronze fitted construction.
  • Cast iron motor adapter.
  • Enclosed impeller design, dynamic balancing, renewable wear rings.
  • Flow: 5.8 gpm
  • Motor: NEMA frame, JM shaft extension, C-face mounting; 1.15 service factor.
  • Open drip-proof and totally enclosed fan cooled.
  • Solid brass
  • Threaded NPT connections.

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Talis C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
7-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday