0 items

Hansgrohe Talis® S 3-Hole Thermostatic Tub Filler

H04127

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle includes thermostatic temperature control, volume control and integrated 2-way diverter
  • Three function hand shower

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Talis® S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
8 gpm
Material
Brass
Number of Handles
Single Handle
Spout Reach
4-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday