0 items

Hansgrohe Talis® S 3-Hole Thermostatic Tub Filler Trim

H04133

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sleek design to upgrade many bathroom styles
  • Solid brass construction for lasting durability
  • Tub filler for adding a customized touch to the bathroom

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Talis® S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-5/8 in
Spout Reach
7-1/4 in
Spout Type
Tub
Trim Only
Yes
WaterSense Labeled
No
Width
5-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday