0 items

Hansgrohe Croma® 3-Jet Hand Shower

H04082

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited consumer warranty
  • Seventy-five no-clog spray channels

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Flow Rate
1.75 gpm
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Length
3 in
Material
Brass
NSF Certified
No
Showerhead Function
4
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday