0 items

Hansgrohe Raindance® 3-Jet Hand Shower

H28504

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AIR injection technology
  • Rubit™ cleaning system
  • Showerhead has 65 no-clog spray channels
  • Showerhead has a Large 4" spray face

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
4 in
Length
4 in
NSF Certified
No
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday