0 items

Hansgrohe Croma E 3-Jet Hand Shower

H28573

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 40 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Full, Pulsating Massage, Intense Turbo

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Croma E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
3-1/4 in
Length
9 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday