0 items

Hansgrohe Croma Select E 3-Jet Hand Shower Set

H26811

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 121 no-clog spray channels
  • Flow: 2.0 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: SoftRain, IntenseRain, Massage

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma Select E
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-3/8 in
End Connection 1
Hose
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
7-1/8 in
NSF Certified
No
Showerhead Function
Multi
Spray Type
Full/Massage, Soft Rain
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday