0 items

Hansgrohe Metris S 4-Hole Roman Tub Filler Set with Double Lever Handle

H31448

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Diverter for hand shower
  • Flow: 5.0 gpm
  • Includes pull-out Raindance® S 100 AIR hand shower
  • Solid brass
  • Solid brass construction, exposed pop-up drain without overflow
  • Tub spout with diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Metris S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
5.0 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
6-3/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday