0 items

Hansgrohe ShowerPower 5-1/4 in. Shower Arm

H27411

Color Finish

Starting at $26.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes escutcheon plate
  • Not to be used for oversized and square showerheads

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
ShowerPower
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Installation Type
Wall Mount
Length
6 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday