0 items

Hansgrohe Metris C 5.8 gpm 3-Hole Roman Tub Set Trim with Double Lever Handle

H31313

Color Finish

Starting at $537.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Metris C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
5.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
8 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday