0 items

Hansgrohe Solaris® E 6-3/4 in. Tub Spout with Diverter

H06959

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fast and easy installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Solaris® E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass
NSF Certified
No
Spout Reach
5-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday