0 items

Hansgrohe C 6-7/8 in. Tub Spout

H06088

Color Finish

Starting at $158.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fast and easy installation
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-7/8 in
Material
Brass
NSF Certified
No
Spout Reach
6 in
Spout Type
Non-Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday