6 in. 1-Hole Faucet Base Plate
6 in. 1-Hole Faucet Base Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No