0 items

Hansgrohe 7/8 in. Extension Ibox

H13596

Color Finish

Starting at $50.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to customize the shower
  • Fits all S, S/E, E, C trims which require iBox Universal Plus Rough
  • For PuraVida trims, use #15597
  • Permits installation of trim escutcheon when rough is installed too shallow in the wall

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-1/8 in
Installation Type
Wall Mount
Length
7/8 in
WaterSense Labeled
No
Width
6-1/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday