0 items

Hansgrohe Raindance® Air Body Spray

H28477

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AIR injection technology
  • Continuous spray mode adjustment
  • Large 4" flat spray

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.9 gpm
Height
4 in
Installation Type
Wall Mount
Length
4 in
Trim Only
No
WaterSense Labeled
No
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday