0 items

Hansgrohe Raindance® Air Body Spray

H28445

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray: 360°
  • EcoAIR technology
  • Showerhead has a Large 4" spray face

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Flow Rate
0.9 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday