Hansgrohe

Air Gap in Rubbed Bronze

Part #H04214920  |  Manufacturer Part #04214920

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with your dishwasher
  • Coordinates with your kitchen faucet's finish
  • Helps prevent backflow
  • Includes a valve and trim

Specifications

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 1-5/8 in

Length: 9-1/4 in

Material: Brass

Width: 2-1/2 in