Hansgrohe Allegro E 1-Hole Bar or Prep Kitchen Faucet with Single Lever Handle

H04297

Color Finish

Starting at $563.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" hoses
  • Flow: 1.75 gpm
  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • MagFit magnetic spray head docking
  • Swivel range 150°

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Allegro E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-5/8 in
Spout Reach
9 in
Spout Swivel
150°
Spout Type
Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No
Width
13-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday