Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Allegro E Gourmet Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Allegro E Gourmet Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #H06460000
  • Item #3002772
  • Manufacturer Part #06460000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • Swivel range 150°
  • Ceramic cartridge
  • 3/8" hoses
  • Flow: 1.75 gpm
  • MagFit magnetic spray head docking
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Allegro E Gourmet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10 in
Spout Reach:
11-3/8 in
Spout Swivel:
150°
Spout Type:
Swivel
Spray Type:
Aerated, Needle Spray
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No