Hansgrohe

Allegro E Gourmet Single Handle Pull Down Kitchen Faucet in Steel Optic

Part #H06460860  |  Manufacturer Part #06460860

$ 919.59 EACH
(Pricing is for Steel Optic)

Color/Finish:
Steel Optic

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel range 150°
  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • MagFit magnetic spray head docking
  • Flow: 1.75 gpm
  • Ceramic cartridge
  • 3/8" hoses

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Allegro E Gourmet

Color Finish: Steel Optic

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-1/2 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10 in

Spout Reach: 11-3/8 in

Spout Swivel: 150°

Spout Type: Swivel

Spray Type: [Aerated, Needle Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Hansgrohe Allegro E Gourmet Single Handle Pull Down Kitchen Faucet in Steel Optic