Hansgrohe

Allegro E Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #H06461000  |  Manufacturer Part #06461000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel range 150°
  • Full and needle spray
  • Toggle spray diverter
  • Flow: 1.75 gpm
  • Ceramic cartridge
  • 3/8" hoses
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Allegro E

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-3/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11-1/2 in

Spout Reach: 9 in

Spout Swivel: 150°

Spout Type: Swivel

Spray Type: [Aerated, Needle Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No