0 items

Hansgrohe Bodyvette™ Body Spray

H28466

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray angle
  • Rubit™ cleaning system

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Bodyvette™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Flow Rate
1.6 gpm
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-5/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday