1.4 gpm Body Spray in Polished Nickel
Bodyvette 1.4 gpm Body Spray in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause feature slows flow to trickle
Documents
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.4 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Bodyvette
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Arm Mount
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No