Single Function Body Spray in Polished Chrome

You last purchased this on
 
Hansgrohe

Bodyvette Single Function Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Bodyvette Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #H28467001
  • Item #1400309
  • Manufacturer Part #28467001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Bodyvette
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Plastic
Faucet Mount:
Arm Mount
Flow Rate:
1.4 gpm
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Plastic
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
No
Width:
2-3/8 in