1 Robe Hook in Polished Chrome

You last purchased this on
 
Hansgrohe

C 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

C 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #H06099000
  • Item #2471580
  • Manufacturer Part #06099000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
C
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-9/16 in
Diameter:
1-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-9/16 in