Hand Shower Holder in Rubbed Bronze

You last purchased this on
 
Hansgrohe

E Hand Shower Holder in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

E Hand Shower Holder in Rubbed Bronze

  • Fast #
  • Part #H28324920
  • Item #3864024
  • Manufacturer Part #28324920
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all hoses with conical nut
  • Limited lifetime consumer warranty
  • One position holder
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
E
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
2 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-3/4 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-5/8 in